Check Availability
  • KELCH 

    Collet Chuck Extension, 1.96in., 8.267in.L

  • Item # 32VX43
  • Mfr. Model # 697.0633.324
Collet Chuck Extension, 1.96in., 8.267in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VX43
Mfr. Model # 697.0633.324
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Collet Chuck Extension
Collet Series GER 32
Shank Shape Cylindrical
Shank Dia. 1.96"
Programming Length 6.299"
Tool Side Dia. 1.968"
Overall Length 8.267"
Thread Size M22x1.5
* This product's country of origin is subject to change

Compliance and Restrictions