Check Availability
  • KELCH 

    Collet Chuck Extension, 1.65in., 3.937in.L

  • Item # 32VU71
  • Mfr. Model # 697.0203.320
Collet Chuck Extension, 1.65in., 3.937in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VU71
Mfr. Model # 697.0203.320
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Collet Chuck Extension
Collet Series ER 25
Shank Type DIN ISO 15488
Shank Shape Cylindrical
Shank Dia. 1.65"
Programming Length 3.149"
Tool Side Dia. 1.653"
Overall Length 3.937"
* This product's country of origin is subject to change

Compliance and Restrictions