Check Availability
  • KELCH 

    Collet Chuck Extension, 1.34in., 3.543in.L

  • Item # 32VU02
  • Mfr. Model # 697.0001.383
Collet Chuck Extension, 1.34in., 3.543in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VU02
Mfr. Model # 697.0001.383
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Collet Chuck Extension
Collet Series ER 20
Shank Type DIN ISO 15488
Shank Shape Cylindrical
Shank Dia. 1.34"
Programming Length 2.362"
Tool Side Dia. 1.338"
Overall Length 3.543"
* This product's country of origin is subject to change

Compliance and Restrictions