Check Availability
  • KELCH 

    Collet Chuck Extension, 5.905 in. L

  • Item # 32VT96
  • Mfr. Model # 697.0001.324
Collet Chuck Extension, 5.905 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VT96
Mfr. Model # 697.0001.324
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin China *
Item Collet Chuck Extension
Collet Series ER 32
Shank Type DIN ISO 15488
Shank Shape Cylindrical
Shank Dia. 1.96"
Programming Length 3.937"
Tool Side Dia. 1.968"
Overall Length 5.905"
Thread Size M16
* This product's country of origin is subject to change

Compliance and Restrictions