Check Availability
  • KELCH 

    Collet Chuck Extension, 2.36in., 6.220in.L

  • Item # 32VM68
  • Mfr. Model # 498.0202.291
Collet Chuck Extension, 2.36in., 6.220in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VM68
Mfr. Model # 498.0202.291
UNSPSC #27112807
Shipping Weight 4.0 lbs
Country of Origin China *
Item Collet Chuck Extension
Collet Series OZ 25
Shank Type DIN ISO 10879
Shank Shape Cylindrical
Shank Dia. 2.36"
Programming Length 2.755"
Tool Side Dia. 2.362"
Overall Length 6.220"
Thread Size M16
* This product's country of origin is subject to change

Compliance and Restrictions