Check Availability
  • KELCH 

    Boring Bar, SVQCL-22110-16, Steel, 1.57 in.

  • Item # 32VR55
  • Mfr. Model # 582.0516.383
Boring Bar, SVQCL-22110-16, Steel, 1.57 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VR55
Mfr. Model # 582.0516.383
UNSPSC #23171619
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Boring Bar
Style SVQCL-22110-16
Cutting Direction Left Hand
Min. Bore 1.57"
Shank Polygon
Material Steel
Overall Length 5.51"
Insert Size VCMT 160408
Mounting Style Screw Lock
Clamp Screw 581.102
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions