Check Availability
  • KELCH 

    Boring Bar, SVQCR-22120-16, Steel, 1.57 in.

  • Item # 32VR53
  • Mfr. Model # 582.0416.384
Boring Bar, SVQCR-22120-16, Steel, 1.57 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VR53
Mfr. Model # 582.0416.384
UNSPSC #23171619
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Boring Bar
Style SVQCR-22120-16
Cutting Direction Right Hand
Min. Bore 1.57"
Shank Polygon
Material Steel
Overall Length 6.22"
Insert Size VCMT 160408
Mounting Style Screw Lock
Clamp Screw 581.102
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In