Check Availability
  • KELCH 

    Basic Holder, 494.0301.291, 0.984 in. dia.

  • Item # 32VM39
  • Mfr. Model # 494.0301.291
Basic Holder, 494.0301.291, 0.984 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VM39
Mfr. Model # 494.0301.291
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Basic Holder
Style DIN 69871
* This product's country of origin is subject to change

Compliance and Restrictions