Check Availability
  • KELCH 

    Basic Holder, 494.0102.343, 1.259 in. dia.

  • Item # 32VM12
  • Mfr. Model # 494.0102.343
Basic Holder, 494.0102.343, 1.259 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VM12
Mfr. Model # 494.0102.343
UNSPSC #23153308
Catalog Page 0
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Basic Holder
Style ISO 12164-1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In