Check Availability
  • KELCH 

    Basic Holder, 494.0003.384, 1.574 in. dia.

  • Item # 32VL89
  • Mfr. Model # 494.0003.384
Basic Holder, 494.0003.384, 1.574 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VL89
Mfr. Model # 494.0003.384
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Basic Holder
Style ISO 26623-1
Thread Size 2"
* This product's country of origin is subject to change

Compliance and Restrictions