Check Availability
  • KELCH 

    Basic Holder,494.0001.322,0.984 in. dia.

  • Item # 32VL81
  • Mfr. Model # 494.0001.322
Basic Holder,494.0001.322,0.984 in. dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VL81
Mfr. Model # 494.0001.322
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Basic Holder
Style ISO 12164-1
Thread Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions