Check Availability
  • KELCH 

    Adapter Sleeve, ISO 12164-1, 2mm, HSK 80

  • Item # 32VK20
  • Mfr. Model # 458.0002.323
Adapter Sleeve, ISO 12164-1, 2mm, HSK 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VK20
Mfr. Model # 458.0002.323
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Adapter Sleeve
Style ISO 12164-1
Size 2mm
Shank HSK 80
Length 6.29"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In