Check Availability
  • KELCH 

    Adapter Sleeve,JIS B 6339,1mm,SK 50

  • Item # 32VK03
  • Mfr. Model # 454.0011.225
Adapter Sleeve,JIS B 6339,1mm,SK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VK03
Mfr. Model # 454.0011.225
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Adapter Sleeve
Style JIS B 6339
Size 1mm
Shank SK 50
Length 5.78"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions