Check Availability
  • KELCH 

    Adapter Sleeve, ISO 26623-1, 4mm, PSK 50

  • Item # 32VJ95
  • Mfr. Model # 454.0004.383
Adapter Sleeve, ISO 26623-1, 4mm, PSK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VJ95
Mfr. Model # 454.0004.383
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Adapter Sleeve
Style ISO 26623-1
Size 4mm
Shank PSK 50
Length 7.08"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions