Check Availability
  • KELCH 

    Adapter Sleeve, ISO 12164-1, 4mm, HSK 63

  • Item # 32VJ92
  • Mfr. Model # 454.0004.322
Adapter Sleeve, ISO 12164-1, 4mm, HSK 63
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VJ92
Mfr. Model # 454.0004.322
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Adapter Sleeve
Style ISO 12164-1
Size 4mm
Shank HSK 63
Length 7.55"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions