Check Availability
  • KELCH 

    Adapter Sleeve, DIN 69871 A, 3mm, SK 40

  • Item # 32VJ81
  • Mfr. Model # 454.0003.292
Adapter Sleeve, DIN 69871 A, 3mm, SK 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VJ81
Mfr. Model # 454.0003.292
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin China *
Item Adapter Sleeve
Style DIN 69871 A
Size 3mm
Shank SK 40
Length 5.47"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions