Check Availability
  • KELCH 

    Adapter Sleeve, ISO 26623-1, 2mm, PSK 40

  • Item # 32VJ76
  • Mfr. Model # 454.0002.382
Adapter Sleeve, ISO 26623-1, 2mm, PSK 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32VJ76
Mfr. Model # 454.0002.382
UNSPSC #23153308
Shipping Weight 4.0 lbs
Country of Origin Germany *
Item Adapter Sleeve
Style ISO 26623-1
Size 2mm
Shank PSK 40
Length 5.27"
For Use With Cutting Tools
* This product's country of origin is subject to change

Compliance and Restrictions