Check Availability
  • KEEPER 

    Tie Down Strap, 30 ft.L x 2"W, 3333 lb. Load Limit, Adjustment: Ratchet

  • Item # 3LLF8
  • Mfr. Model # 04630
Tie Down Strap, 30 ft.L x 2"W, 3333 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 3LLF8
Mfr. Model # 04630
UNSPSC #31162406
Shipping Weight 5.2 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 30 ft.
Cargo Tie Down Width 2"
Working Load Limit 3333 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type J-Hook
For Use With Automotive
Manufacturers Warranty Length 1 Year Limited
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms