Check Availability
  • KEEPER 

    Tie Down Strap, 10 ft.L x 1"W, 400 lb. Load Limit, Adjustment: Ratchet

  • Item # 3LLF3
  • Mfr. Model # 89511
Tie Down Strap, 10 ft.L x 1"W, 400 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 3LLF3
Mfr. Model # 89511
UNSPSC #31162406
Shipping Weight 0.9 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 10 ft.
Cargo Tie Down Width 1"
Working Load Limit 400 lb.
Breaking Strength 1200 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Black
Cargo Tie Down End Type S-Hook
For Use With Automotive
Manufacturers Warranty Length 1 Year Limited
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms