Check Availability
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 35"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YZE5
Mfr. Model # 06235-10
UNSPSC #31151903
Shipping Weight 3.21 lbs
Country of Origin Taiwan *
Item - Bungees Bungee Strap
Bungee Length 35"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 5/8"
Bungee Thickness 1/4"
For Use With Automotive Purposes
Manufacturers Warranty Length 1 Year Limited
Hook Length 2-1/2"
Hook Opening 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In