Check Availability
  • KEEPER 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 19"

  • Item # 3YZE1
  • Mfr. Model # 06219-10
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 19" Bungee Strap,Black,19" L,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YZE1
Mfr. Model # 06219-10
UNSPSC #31151903
Shipping Weight 2.02 lbs
Country of Origin China *
Item - Bungees Bungee Strap
Bungee Length 19"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Steel
Color Black
Bungee Width 5/8"
Bungee Thickness 1/4"
For Use With Automotive Purposes
Manufacturers Warranty Length 1 Year Limited
Hook Length 2-1/2"
Hook Opening 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions