Check Availability
  • KECKLEY 

    Horizontal Piping-Mount Globe Float Valve, 5/16"-18 Rod Thread, Bronze

  • Item # 4PTV2
  • Mfr. Model # 3/47SG/BB
Horizontal Piping-Mount Globe Float Valve, 5/16"-18 Rod Thread, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Automatically opens or closes when liquid reaches a predetermined level, this KECKLEY globe float valve can be used for filling control (close on level rise) or drainage control (open on level rise), in an open or closed tank, storage tanks, cooling towers, and reservoirs. Model is suitable where tight-closing valves are required. Not for use with chemicals harmful to brass, iron, or neoprene.
Show More Close
 

Technical Specifications

Item # 4PTV2
Mfr. Model # 3/47SG/BB
UNSPSC #40141610
Catalog Page 2909
Shipping Weight 9.55 lbs
Country of Origin USA *
Item Globe Float Valve
Mounting Horizontal Piping
Size 3/4"
Connection Type NPT
Rod Thread 5/16"-18
Rod Length 16"
Rod Material Brass
Body Material Bronze
Valve Flow - Pressure (1) 1 psi
Valve Flow - Flow (1) 6.5 gpm
Valve Flow - Pressure (2) 40 psi
Valve Flow - Flow (2) 41 gpm
Max. Pressure 130 psi
Max. Temp. 35 Degrees to 125 Degrees F
Features Internal Pilot Control
Compliance N/A
Includes Lever, Rod, and Ball
Valve Material Bronze
Float Material Stainless Steel
Float Size 7"
Seat Single
Style Type 7
Service Dead End
* This product's country of origin is subject to change

Welcome Sign In