Check Availability
  • KECKLEY 

    6" Check Valve , 316 Stainless Steel

  • Item # 45AL62
  • Mfr. Model # DD2R-36-364IX-600
6" Check Valve , 316 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AL62
Mfr. Model # DD2R-36-364IX-600
UNSPSC #40141622
Shipping Weight 35.0 lbs
Country of Origin China *
Item Check Valve
Material of Construction 316 Stainless Steel
Size 6"
Length 3-7/8"
Width 8-3/4"
Overall Height 3-7/8"
Max. Water Pressure 275 psi @ 100 Degrees F
Max. Temp. 100 Degrees F
Mounting Position Vertical or Horizontal
Seat Material Viton
Spring Material Inconel X-750
Standards ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Compliance ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.