Check Availability
  • KECKLEY 

    4" Check Valve, Archetype: Single, Inline Wafer, Flanged Wafer x Flanged Wafer

  • Item # 45AK89
  • Mfr. Model # DD2R-36-364IX-400
4" Check Valve, Archetype: Single, Inline Wafer, Flanged Wafer x Flanged Wafer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AK89
Mfr. Model # DD2R-36-364IX-400
UNSPSC #40141622
Shipping Weight 14.1 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Wafer
Body Material - Valves 316 Stainless Steel
Pipe or Tube Size - Check Valves 4"
Connection Type - Check Valves Flanged Wafer x Flanged Wafer
Cracking Pressure - Check Valves 1.046 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Viton
Max. Temp. - Valves 100 Degrees F
Max. Water Pressure - Valves 275 psi @ 100 Degrees F
Max. Steam Pressure - Valves Not Rated
Seat Material - Check Valves Viton
Spring Material - Check Valves Inconel X-750
Flow - Valves 290 gpm
Application - Valves Process Piping
Length 2-7/8"
Width 6-7/8"
Overall Height 6-7/8"
Standards ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
* This product's country of origin is subject to change

Compliance and Restrictions