Check Availability
  • KECKLEY 

    316 Stainless Steel Socket x Socket Ball Valve, Locking Lever, 1-1/4" Pipe Size

  • Item # 52RV46
  • Mfr. Model # BVM3SWRSSRGSL-125
316 Stainless Steel Socket x Socket Ball Valve, Locking Lever, 1-1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ball valve features 316 Stainless Steel construction. 316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.
Show More Close
 

Technical Specifications

Item # 52RV46
Mfr. Model # BVM3SWRSSRGSL-125
UNSPSC #40141607
Shipping Weight 5.1 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Socket
Valve Structure 3-Piece
Pipe Size 1-1/4"
Connection Type Socket x Socket
Port Standard
Max. Pressure 1920 psi CWP
Max. Steam Pressure 250 psi WSP
Temp. Range -50 Degrees to 500 Degrees F
Ball Material 316 Stainless Steel
Seat Material RPTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material Graphite
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards API 598, API 608, API 607 Edition Fire Test Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms