Check Availability
316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size
  • KECKLEY 

    316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 3/4" Pipe Size

  • Item # 52RV53
  • Mfr. Model # BVM3THFSSRGSL-075
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 52RV53
Mfr. Model # BVM3THFSSRGSL-075
UNSPSC #40141607
Shipping Weight 3.8 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 3/4"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 1920 psi CWP
Max. Steam Pressure 250 psi WSP
Temp. Range -50 Degrees to 500 Degrees F
Ball Material 316 Stainless Steel
Seat Material RPTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material Graphite
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards API 598, API 608, API 607 Edition Fire Test Approved

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms