Check Availability
316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size
  • KECKLEY 

    316 Stainless Steel FNPT x FNPT Ball Valve, Locking Lever, 2" Pipe Size

  • Item # 45AL90
  • Mfr. Model # BVS3THRSSAGSL-200
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45AL90
Mfr. Model # BVS3THRSSAGSL-200
UNSPSC #40141607
Shipping Weight 12.3 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure Seal-Welded
Pipe Size 2"
Connection Type FNPT x FNPT
Port Standard
Max. Pressure 3600 psi CWP
Temp. Range -50 Degrees to 180 Degrees F
Ball Material 316 Stainless Steel
Seat Material Delrin(R)
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 300 Stainless Steel
Stem Material 316 Stainless Steel
Body Seal Material Graphite
Features ISO Mounting Pad
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ASME B16.34, ASME B31, API 598,Fugitive Emissions API 641 Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms