Check Availability
  • KECKLEY 

    3/4" Y Strainer, Socket Weld, 3/64" Mesh, 3-11/16" Length, Carbon Steel

  • Item # 45AL35
  • Mfr. Model # 3/45SWY-CS045P34-GTI-SB7
3/4" Y Strainer, Socket Weld, 3/64" Mesh, 3-11/16" Length, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AL35
Mfr. Model # 3/45SWY-CS045P34-GTI-SB7
UNSPSC #40142501
Shipping Weight 3.0 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 3/4"
Connection Type Socket Weld
Housing Material Carbon Steel
Max. Pressure 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Length 3-11/16"
Screen Material 304 Stainless Steel
Mesh 3/64"
Gasket Material 304 Stainless Steel
Blow-off Port 3/8"
Class 600
Standards ASME B16.11, ASTM A 216 Grade WCB
* This product's country of origin is subject to change

Compliance and Restrictions