Check Availability
  • KECKLEY 

    2" Check Valve, Archetype: Single, Inline Wafer, Flanged Wafer x Flanged Wafer

  • Item # 45AM52
  • Mfr. Model # DD1F-CI-34136-200
2" Check Valve, Archetype: Single, Inline Wafer, Flanged Wafer x Flanged Wafer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AM52
Mfr. Model # DD1F-CI-34136-200
UNSPSC #40141622
Shipping Weight 3.45 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Wafer
Body Material - Valves Cast Iron
Pipe or Tube Size - Check Valves 2"
Connection Type - Check Valves Flanged Wafer x Flanged Wafer
Cracking Pressure - Check Valves 1.046 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Buna-N
Max. Temp. - Valves 150 Degrees F
Max. Water Pressure - Valves 200 psi @ 150 Degrees F
Max. Steam Pressure - Valves Not Rated
Seat Material - Check Valves Buna-N
Spring Material - Check Valves 316 Stainless Steel
Flow - Valves 48.00 gpm
Application - Valves Process Piping
Length 2-1/8"
Width 4-1/8"
Overall Height 2-1/8"
Standards ASME B16.1, API 598, Conforms to API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.