Check Availability
  • KECKLEY 

    2-1/2" Y Strainer, Flanged, 3/64" Mesh, 9-3/4" Length, Carbon Steel

  • Item # 45AL24
  • Mfr. Model # 21/22RFY-CS045P34-GBI-SA7
2-1/2" Y Strainer, Flanged, 3/64" Mesh, 9-3/4" Length, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AL24
Mfr. Model # 21/22RFY-CS045P34-GBI-SA7
UNSPSC #40142501
Shipping Weight 36.0 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 2-1/2"
Connection Type Flanged
Housing Material Carbon Steel
Max. Pressure 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP
Length 9-3/4"
Screen Material 304 Stainless Steel
Mesh 3/64"
Gasket Material 304 Stainless Steel
Blow-off Port 1"
Class 150
Standards ASME B16.5, ASTM A 216 Grade WCB
* This product's country of origin is subject to change

Compliance and Restrictions