Check Availability
  • KECKLEY 

    1/4" Y Strainer, Socket Weld, 3/64" Mesh, 2-15/16" Length, Carbon Steel

  • Item # 45AL72
  • Mfr. Model # 1/45SWY-CS045P34-GTI-SB7
1/4" Y Strainer, Socket Weld, 3/64" Mesh, 2-15/16" Length, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AL72
Mfr. Model # 1/45SWY-CS045P34-GTI-SB7
UNSPSC #40142501
Shipping Weight 2.0 lbs
Country of Origin China *
Item Y Strainer
Pipe Size 1/4"
Connection Type Socket Weld
Housing Material Carbon Steel
Max. Pressure 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP
Length 2-15/16"
Screen Material 304 Stainless Steel
Mesh 3/64"
Gasket Material 304 Stainless Steel
Blow-off Port 1-1/4"
Class 600
Standards ASME B16.11, ASTM A 216 Grade WCB
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In