Check Availability
  • KECKLEY 

    1/4" Basket Strainer, Threaded, 1/16" Mesh, 7-1/8" Length, Cast Iron

  • Item # 45AM30
  • Mfr. Model # 1/41THS-CI062P34-BOKI-KT7
1/4" Basket Strainer, Threaded, 1/16" Mesh, 7-1/8" Length, Cast Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AM30
Mfr. Model # 1/41THS-CI062P34-BOKI-KT7
UNSPSC #40142501
Shipping Weight 7.0 lbs
Country of Origin China *
Item Basket Strainer
Pipe Size 1/4"
Connection Type Threaded
Housing Material Cast Iron
Max. Pressure 200 psi @ 150 Degrees F WOG
Length 7-1/8"
Screen Material 304 Stainless Steel
Mesh 1/16"
Gasket Material Buna-N
Blow-off Port 3/8"
Class 125
Standards ASTM A 126 Class B
* This product's country of origin is subject to change

Compliance and Restrictions