Check Availability
  • KASK 

    Climbing Work/Rescue Helmet, Zenith HiViz, Ratchet (6-Point), Fits Hat Size One Size Fits Most

  • Item # 53DH84
  • Mfr. Model # WHE00032.221
Climbing Work/Rescue Helmet,  Zenith HiViz,  Ratchet (6-Point),  Fits Hat Size One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DH84
Mfr. Model # WHE00032.221
UNSPSC #46181704
Shipping Weight 0.58 lbs
Country of Origin Italy *
Item Work/Rescue Helmet
Head Protection Style Climbing
Head Protection Suspension Type Ratchet (6-Point)
Head Protection Color Hi-Visibility Yellow
Head Protection Graphics No Graphics
Fits Hat Size One Size Fits Most
Head Protection Material ABS
Head Protection Venting No
Standards ANSI Z89.1-2014 Type I Class E
Series Zenith HiViz
Suspension Adjustment Type Ratchet
Number of Suspension Points 6
Color/Graphics Type High-Visibility Colors
Chin Strap Yes
Color Yellow Fluo
Includes Headlamp Clips
Shell Material ABS
Style Non-Vented With Slots
Suspension 6pt. Ratchet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms