Check Availability
  • Hard Hats and Helmets
  • KASK 

    Climbing Work/Rescue Helmet, Type 1, Class C ANSI Classification, Super Plasma, Ratchet (6-Point)

  • Item # 53DH73
  • Mfr. Model # WHE00037.224
Climbing Work/Rescue Helmet,  Type 1, Class C ANSI Classification,  Super Plasma,  Ratchet (6-Point)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DH73
Mfr. Model # WHE00037.224
UNSPSC #46181704
Shipping Weight 1.31 lbs
Country of Origin Italy *
Item Work/Rescue Helmet
ANSI Classification Type 1, Class C
Head Protection Style Climbing
Head Protection Suspension Type Ratchet (6-Point)
Head Protection Color Hi-Visibility Green
Head Protection Graphics No Graphics
Fits Hat Size One Size Fits Most
Head Protection Material ABS
Head Protection Venting Yes
High Visibility Yes
Standards ANSI Z89.1-2014 Type I Class C
Series Super Plasma
ANSI Electrical Class C
ANSI Impact Type 1
Color/Graphics Type High-Visibility Colors with Reflective Decals
Suspension Adjustment Type Ratchet
Number of Suspension Points 6
Chin Strap Yes
Includes Earmuff Quick Attach, Headlamp Clips
Accessory Slots Yes
Head Protection Brand KASK
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms