Check Availability
Lighting System, 3 Lamps, 19W, Cord 100ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EM61
Mfr. Model # LED3S19100
UNSPSC #39111606
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Fountain Lighting System
Housing Material 304 Stainless Steel
Voltage 12VDC
Watts 19
Number of Lamps 3
Lamp Type LED
For Use With Kasco's J and VFX Fountains
Conduit Size 2" SJTOW
Cord Length 100 ft.
Lamp Watts 19
Application Decorative Water Feature Using A Kasco Fountain
Includes Rubber Lens Caps, Lenses: Amber, Red, Blue, Green
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In