Check Availability
  • KASCO 

    Lighting System,3 Lamps,11W,Cord 300ft L

  • Item # 54EM49
  • Mfr. Model # LED3C11300
Lighting System,3 Lamps,11W,Cord 300ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EM49
Mfr. Model # LED3C11300
UNSPSC #39111606
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Fountain Lighting System
Housing Material Composite
Voltage 12VDC
Watts 11
Number of Lamps 3
Lamp Type LED
For Use With Kasco's J and VFX Fountains
Conduit Size 2" SJTOW
Cord Length 300 ft.
Lamp Watts 11
Application Decorative Water Feature Using A Kasco Fountain
Includes Rubber Lens Caps, Lenses: Amber, Red, Blue, Green
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms