Check Availability
  • KARGO MASTER 

    Ladder Rack, Aluminum, 1000 lb. Load Capacity

  • Item # 2WMG6
  • Mfr. Model # L90000
Ladder Rack, Aluminum, 1000 lb. Load Capacity
Qty
  • Web Price
    $1,758.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Truck and Van Rooftop Ladder Carriers
Kargo Master®
• Powder-coated paint finish
PRO IV™ Ladder Rack and Crossbar
Feature 2"-dia. aircraft aluminum alloy tubing. Adjustable to fit all full size trucks. Removable crossbar. Optional fourth crossbar available. All mounting hardware included.
Show More Close
 

Technical Specifications

Item # 2WMG6
Mfr. Model # L90000
UNSPSC #30191501
Shipping Weight 95.0 lbs
Country of Origin China *
Item Ladder Rack
Material Aluminum
Load Capacity 1000 lb.
For Use With PRO IV(TM)
Finish Marine Grade Powder Coated
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms