Check Availability
  • KARGO MASTER 

    Ladder Rack, Steel, 250 lb. Load Capacity

  • Item # 1TLX9
  • Mfr. Model # L30090
Ladder Rack, Steel, 250 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Truck and Van Rooftop Ladder Carriers
Quick Pac™ Ladder Rack
Front and rear mounting bases bolt to the truck bed and side wall for strength and stability. Usable on either side of truck. Support arms adjust from 18" to 32" for transporting loads of varied widths. Square uprights are 14-ga., 1-1/2" steel. Includes a pair of removable side racks for carrying ladders and light loads of conduit, lumber, and other materials.
Kargo Master®
• Powder-coated paint finish
Show More Close
 

Technical Specifications

Item # 1TLX9
Mfr. Model # L30090
UNSPSC #30191501
Shipping Weight 48.35 lbs
Country of Origin China *
Item Ladder Rack
Material Steel
Load Capacity 250 lb.
For Use With Any Size Pickup Truck
Finish Marine Grade Powder Coated
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms