This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • KARGO MASTER 

    Ladder Rack, Steel Tubing, 500 lb. Load Capacity

  • Item # 1TLX8
  • Mfr. Model # L30050
Ladder Rack, Steel Tubing, 500 lb. Load Capacity

See alternate products available online.

Product Details

Truck and Van Rooftop Ladder Carriers
Kargo Master®
• Powder-coated paint finish
Econo™ Ladder Racks
Alternative to a full-length ladder rack. Adjustable crossbar can be set at 2 heights to fit a variety of trucks. Made from 2"-dia. steel tubing. Truck box can be mounted flush against rack. Easy to install.
Show More Close
 

Technical Specifications

Item # 1TLX8
Mfr. Model # L30050
UNSPSC #30191501
Shipping Weight 32.76 lbs
Country of Origin China *
Item Ladder Rack
Material Steel Tubing
Load Capacity 500 lb.
For Use With Any Size Pickup Truck
Finish Marine Grade Powder Coated
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In