Check Availability
  • KAREWEAR 

    Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 2XL, 30" Length

  • Item # 9GUD0
  • Mfr. Model # 804GRCN2XL
Green Sateen w/Cane Back and Kevlar® Thread Welding Jacket, Size: 2XL, 30" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9GUD0
Mfr. Model # 804GRCN2XL
UNSPSC #46181533
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Welding Jacket
Color Green
Material Sateen w/Cane Back and Kevlar(R) Thread
Size 2XL
Fits Chest Size 50" to 52"
Length 30"
Closure Type Snap
Standards NFPA 70E ATPV Rating 9 Cal/cm2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms