Check Availability
  • KANOMAX 

    Indoor Air Quality Tester,CO2 0 to 5000

  • Item # 3JDX4
  • Mfr. Model # 2212
Indoor Air Quality Tester,CO2 0 to 5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JDX4
Mfr. Model # 2212
UNSPSC #77121501
Shipping Weight 6.95 lbs
Country of Origin China *
Item Indoor Air Quality Tester
Carbon Monoxide Measurement Range (PPM) 0 to 500
Carbon Dioxide Concentration 0 to 5000 PPM
Temp. Range -4 to 140 F
Relative Humidity Range 2 to 98%
Humidity Accuracy From 2 to 80% +/-2%, From 80 to 98% +/-3%
Accuracy CO2 +/-3% of Reading or +/-3 PPM
Resolution CO2 1 PPM
Display Multiline LCD
Power Source (6) AA Batteries
Includes Batteries, Probe Stand, Calibration Cup and Tube, Software, RS-232 Interface Cable, Carrying Case and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions