Check Availability
  • Soft Sided Coolers
  • KAMP-RITE TENT COT INC 

    Plastic 72.0 qt. Soft Sided Cooler, Red

  • Item # 52YG99
  • Mfr. Model # SC072
Plastic 72.0 qt. Soft Sided Cooler, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft sided cooler is designed to be lightweight, compact, and convenient for keeping food and drink items cold.
Show More Close
 

Technical Specifications

Item # 52YG99
Mfr. Model # SC072
UNSPSC #49121510
Shipping Weight 9.3 lbs
Country of Origin China *
Item Soft Sided Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 72.0 qt.
Exterior Length 30"
Exterior Width 15-1/2"
Exterior Height 12-1/2"
Primary Material Plastic
Body Color Red
Features Easy to Clean
Number of Cans 72
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms