Check Availability
  • KAMP-RITE TENT COT INC 

    Emergency Treatment Cot

  • Item # 4VNG5
  • Mfr. Model # ETC911
Emergency Treatment Cot
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact cot is easily stored and transported.
Show More Close
 

Technical Specifications

Item # 4VNG5
Mfr. Model # ETC911
UNSPSC #56101513
Catalog Page 1819
Shipping Weight 28.64 lbs
Country of Origin China *
Item Emergency Treatment Cot
Length 84"
Width 32"
Height 18"
Material of Construction Nylon/Aluminum
Color Black
Weight Capacity 350 lb.
Includes Fully Adjustable Head and Footrest, Tie-Down Straps
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close