Check Availability
  • KAMP-RITE TENT COT INC 

    Emergency Treatment Cot, 350 lb.

  • Item # 44ZE08
  • Mfr. Model # STAR911
Emergency Treatment Cot, 350 lb.
Qty
  • Web Price
    $277.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convenient tool for disaster relief or any medical situation this Kamp-RiteĀ® START (Simple Triage and Rapid Treatment) emergency treatment cot features multiple positions for both the head and feet ends. This portable cot is designed specifically for medical and emergency services staff, and it comes with a removable and machine washable pad. The included pole attachment aids in patient IV treatment, if needed. Cot weight: 26 lb.
Show More Close
 

Technical Specifications

Item # 44ZE08
Mfr. Model # STAR911
UNSPSC #56101513
Catalog Page 1819
Shipping Weight 34.0 lbs
Country of Origin China *
Item Emergency Treatment Cot
Length 78"
Width 28"
Height 18"
Material of Construction Metal/Fabric
Color Green
Weight Capacity 350 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms