Check Availability
  • KABELSCHLEPP 

    Varitrak(R), Steel, Open, Bolt, 366.8mm, 5Ft

  • Item # 2ARK7
  • Mfr. Model # S1800-12.00-RMS-320-2v5
Varitrak(R), Steel, Open, Bolt, 366.8mm, 5Ft
Qty
  • Web Price
    $1,,197.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ARK7
Mfr. Model # S1800-12.00-RMS-320-2v5
UNSPSC #24141510
Shipping Weight 81.5 lbs
Country of Origin Germany *
Item Cable and Hose Carrier
Type Varitrak(R)Heavy Duty Steel
Style Open
Frame Stay Bolt In Alum Bar
Outside Width 14.44" / 366.8mm
Cavity Width 12" / 304.8mm
Cavity Height 4.29"/109.0mm
Link to Link Pitch 7.09"/180.0mm
Number of Links 9
Loop Length 67.91"/1725.0mm
Loop Height 30.71"/780.0mm
Height 5.51" / 140mm
Length 5'
Bend Radius 12.6" / 320mm
Crossbar Material Aluminum
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In