Check Availability
  • KABELSCHLEPP 

    Varitrak(R), Open, Nylon, Width 276mm, 1 Ft

  • Item # 1RFR4
  • Mfr. Model # MK1250.231.RD.300-2v1
Varitrak(R), Open, Nylon, Width 276mm, 1 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your cables safe and organized in long and short distances with this cable and hose carrier. The flexible, yet durable design features high-strength, nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.
Show More Close
 

Technical Specifications

Item # 1RFR4
Mfr. Model # MK1250.231.RD.300-2v1
UNSPSC #24141510
Shipping Weight 3.4 lbs
Country of Origin Germany *
Item Cable and Hose Carrier
Type Varitrak(R)Nylon Modular
Style Open
Frame Stay Nylon Cross Bar
Outside Width 10.87" / 276mm
Cavity Width 9.09" / 231mm
Cavity Height 2.83"/71.9mm
Link to Link Pitch 4.92"/125.0mm
Number of Links 3
Loop Length 46.97"/1193.0mm
Loop Height 27.40"/696.0mm
Height 3.78" / 96mm
Length 1'
Bend Radius 11.81" / 300mm
Crossbar Material Nylon
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In