Check Availability
Uniflex(TM), Open, Nylon, Width 75mm, 5Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your cables safe and organized in long and short distances with this cable and hose carrier. The flexible, yet durable design features high-strength nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.
Show More Close
 

Technical Specifications

Item # 2ATE3
Mfr. Model # 0250.030.065.0455
UNSPSC #24141510
Shipping Weight 7.3 lbs
Country of Origin Germany *
Item Cable and Hose Carrier
Type Uniflex(TM) Mini
Style Open
Outside Width 2.95" / 75mm
Cavity Width 2.56" / 65mm
Cavity Height 0.69"/17.5mm
Link to Link Pitch 0.98"/24.9mm
Number of Links 61
Loop Length 7.52"/191.0mm
Loop Height 4.45"/113.0mm
Height 0.91" / 23mm
Length 5'
Bend Radius 1.77" / 45mm
Crossbar Material Nylon
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In