Check Availability
Mtg Bracket, Microtrack(TM), Width 30mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ATY4
Mfr. Model # 0180.30 MB2
UNSPSC #24141510
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Mounting Bracket Set
Type Microtrack(TM) Mini Nylon
Style Open
Outside Width 1.5" / 38mm
Cavity Width 1.18" / 30mm
Cavity Height 0.59"/15.0mm
Link to Link Pitch 0.71"/18.0mm
Height 0.71" / 18mm
Crossbar Material Nylon
For Use With 2AAR2,2AAR3,2ATD7,2ATD8
Includes Bracket
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In