Check Availability
  • KABELSCHLEPP 

    Mtg Bracket, Microtrack(TM), Width 26mm

  • Item # 2ATE5
  • Mfr. Model # 0130.20 MB2
Mtg Bracket, Microtrack(TM), Width 26mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your cables safe and organized in long and short distances with the Uniflex cable and hose carrier. The flexible, yet durable design features high-strength, glass fiber-reinforced nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.
Show More Close
 

Technical Specifications

Item # 2ATE5
Mfr. Model # 0130.20 MB2
UNSPSC #24141510
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Mounting Bracket Set
Type Microtrack(TM) Mini Nylon
Style Open
Outside Width 1.02" / 26mm
Cavity Width 0.79" / 20mm
Cavity Height 0.39"/9.9mm
Link to Link Pitch 0.51"/13.0mm
Height 0.49" / 12.5mm
Crossbar Material Nylon
For Use With 2AAP6,2AAP7,2ACB3,2ACB4
Includes Bracket
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In