Check Availability
  • KABELSCHLEPP 

    Mtg Bracket, Microtrack(TM), Width 16mm

  • Item # 2ATE4
  • Mfr. Model # 0130.10 MB2
Mtg Bracket, Microtrack(TM), Width 16mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your cables safe and organized in long and short distances with the Uniflex cable and hose carrier. The flexible, yet durable design features high-strength, glass fiber-reinforced nylon links for superior durability and impact-resistance. The links can be opened and closed easily. Use in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment.
Show More Close
 

Technical Specifications

Item # 2ATE4
Mfr. Model # 0130.10 MB2
UNSPSC #24141510
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Mounting Bracket Set
Type Microtrack(TM) Mini Nylon
Style Open
Outside Width 0.63" / 16mm
Cavity Width 0.39" / 10mm
Cavity Height 0.39"/9.9mm
Link to Link Pitch 0.51"/13.0mm
Height 0.49" / 12.5mm
Crossbar Material Nylon
For Use With 2AAP4,2AAP5,2ACB1,2ACB2
Includes Bracket
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In